Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Proof Rubber Cord Connector Body Hook Type 2P
  • Water Proof Rubber Cord Connector Body Hook Type 2P
  • Water Proof Rubber Cord Connector Body Hook Type 2P
  • Water Proof Rubber Cord Connector Body Hook Type 2P
  • Water Proof Rubber Cord Connector Body Hook Type 2P
  • Water Proof Rubber Cord Connector Body Hook Type 2P

Water Proof Rubber Cord Connector Body Hook Type 2P WA5219K

4.00 (2)
Item.#
08745283
Mfr.#
WA5219K
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
44
Compatible Electric Wire (mm2)
1.25 2
Dimensions A (mm)
89
Number of Poles
2P
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
12.5
Rated Current (A)
15
Rated Voltage (V)
125
Color
Black
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
socket
4
From Japan
On 2015-09-21 11:08:44
So so
This review is about item#08745283.
Improvement in factory, electrical wiring time reduction
4
From Japan
On 2014-11-12 16:34:56
It was easy to handle and was safe to install.
This review is about item#08745283.