Buy more than* S$200* and get FREE SHIPPING

  • Residential Ee Switches
  • Residential Ee Switches
  • Residential Ee Switches

Residential Ee Switches EE4413K

5.00 (3)
Item.#
08745326
Mfr.#
EE4413K
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Beige
Load Capacity
3A
Operating Voltage
AC90V - 110V
Rated Voltage (V)
100
Operating Illumination Intensity
Light intensity : 5-300 lx (rated voltage and at ambient temperature of 20 +/- 5 degree c) Light off : light on 10 times less (5 lx when adjusting), 5 times less (300 lx when adjusting)
Consumption Electric Current (mA)
Less than 5 (rated voltage: measured at 1000 lx)
Service Space
Outdoor and indoor side
Switching Lifetime (times)
More than 6000
Operating Ambient Temperature (deg C)
-10 - 40
Specification
Illumination adjust functions (range 5-300 lx) For both exposure and embedding JIS rain-proof type
Compatible Load
Incandescent lamps, fluorescent lamps and mercury lamps
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for lighting construction of parking lot
5
From Japan
On 2017-07-21 20:01:28
The product was also as per the catalog performance, the owner was satisfied.
This review is about item#8745326.
Outdoor light switch As a light / dark switch to operate relay
5
From Japan
On 2015-02-02 08:43:21
It is really helpful to be able to adjust the brightness at which the light / dark switch operates. Because it is a place where the lighting of the external light is lit and the place where the product is installed (brightness) are different, it is a good place though the price can be somewhat stretched, although it is possible to delicately control the lighting timing. Thanks to that, I was able to respond to customers' subtle demands.
This review is about item#08745326.
Domestic entrance Outdoor lighting Power supply remodeling work
5
From Japan
On 2013-02-13 17:38:56
Because it is dedicated to the outdoor embedded circuit, it was necessary to remodel it because it wanted to use it in the exposure circuit. How about using it as exposure / embedding? . The home center was good, because there is no professional equipment. Thank you in the future.