Buy more than* S$200* and get FREE SHIPPING

  • Lead-Wire Switch EE
  • Lead-Wire Switch EE
  • Lead-Wire Switch EE
  • Lead-Wire Switch EE

Lead-Wire Switch EE EE8113K

4.79 (24)
Package Qty.
Ship pack of
15.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
-10 - 40
Rated Frequency (Hz)
50?60 dual use
Thermal-relay form
Load Capacity
Opening /Closing
(Element) Thermal relay type
Operating Voltage
Structure less susceptible to flood lights
Connection Method
Lead wire (bottom surface detecting type)
Consumption Electric Current (mA)
7 or less (Rated voltage 1000lx)
Rated Voltage (V)
JIS1 type JIS Rain-proof type
Switching Lifetime (times)
More than 3000
JIS Standard
Operating Illumination Intensity
Light intensity: 20-80 lx in (rated voltage and at ambient temperature 20 degree c) Light off: light on five times below (rated voltage, ambient temperature 20 degree c)
Customer Reviews
5 star 21
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.79
24 Customer Reviews
The reviews are automatic translation.
Gate light
From Japan
On 2018-03-04 16:17:49
The gate which I used until now did not turn off in the room, it turned on and it was deteriorated frequently, but the fluorescent tube was deteriorated frequently, I tried installing the EE switch and installing the gate. Even if you forget to switch off, it blinks automatically at ambient brightness such as sunset, sunrise, etc., I use it comfortably.
This review is about item#8745335.
To automate street lights
From Japan
On 2018-02-05 15:38:43
Although it is easy to install as it works, it will be helpful if you can use it for a longer time because it is installed in a high place
This review is about item#8745335.
From Japan
On 2017-11-23 14:48:39
I purchased it for maintenance and new installation of existing sensors. I am doing a stable operation. I am satisfied.
This review is about item#8745335.
Security light
From Japan
On 2017-04-23 10:33:03
Because it was out of stock in the electric corner of the home center.
This review is about item#8745335.
For the night street
From Japan
On 2017-03-20 18:19:30
It is used as a switch for the nighttime floodlight inside the premises, but if it is installed as usual it will be used for 3 years, but it can be used without particular problems. For now, it has not failed.
This review is about item#8745335.
Parking lighting
From Japan
On 2017-01-17 14:49:36
The old product got older and the sensor's reaction got worse so it was replaced. It worked without problem.
This review is about item#8745335.
Used for automatic blinking of streetlights in the alley of the rental house
From Japan
On 2016-12-26 20:59:10
It was not expensive and it was good that we could get the same thing as we used before.
This review is about item#8745335.
From Japan
On 2016-09-24 21:05:10
Since the previous thing stopped working, I bought it for replacement. Although there is a slight change in design, it can be exchanged without problems, and it works safely.
This review is about item#8745335.
Replacing the old EE switch that stops working
From Japan
On 2016-07-17 20:47:41
Since the switch of the same model that I was using for over 10 years has stopped working, I purchased it for replacement. There are parts that are slightly different, but it worked without problems. It is a big help.
This review is about item#08745335.
Automatic lighting of gate lights
From Japan
On 2016-03-25 13:31:13
Especially with no problem, the original line is short. Of course it is an easy task to add a wire if it is a professional, but I thought that it is easier to have an additional 10 cm. I thought that depending on the location it would be nice to line up lineups and rounded ones.
This review is about item#08745335.