Buy more than* S$200* and get FREE SHIPPING

  • Leather and Rubber Shoes, "Chef Mate"
  • Leather and Rubber Shoes,
  • Leather and Rubber Shoes,

Leather and Rubber Shoes, "Chef Mate" alpha-100

4.67 (9)
Item.#
08745432
Mfr.#
alpha-100
Package Qty.
1Pair
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Skin)
Artificial leather, Artificial leather
Size (cm)
22, 22, 22
Standard Weight (g/1 leg)
280(26.0cm), 280(26.0cm), 280(26.0cm)
Material (Sole)
EVA, rubber, EVA, rubber
Color
white, White
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2016-10-27 14:40:23
Water does not penetrate d, I always buy. Durability is good, so I plan to purchase it from now on!
This review is about item#8745642.
Light working with raw unloading
5
From Japan
On 2014-09-08 14:36:27
It is not necessary to get wet so as to use water such as washing of raw cars.
This review is about item#08745493.
I use it in the kitchen.
5
From Japan
On 2014-08-29 14:37:46
Width of shoes is wide and comfortable to wear. I think it is better to buy a little smaller. My legs are hard to get tired and I am thankful for standing work.
This review is about item#08745493.
Cooking work
5
From Japan
On 2014-07-24 02:02:10
It is slightly heavy compared with Asahi and so on, and tired until the sole is hard and get used to it. I only use it in the kitchen, but those in this price range hold so much. Cheap items quickly became useless.
This review is about item#08745633.
Living
5
From Japan
On 2013-12-10 21:04:39
I work on handling concrete, especially if it is water-related ordinary shoes. This product is not soaked with water, shoes are also light so it is easy to work. Next time I think I will purchase a core wrapped in shoes.
This review is about item#08745642.
Used as kitchen shoes
4
From Japan
On 2013-11-17 09:10:53
The shoes paid by the company fell down in the kitchen, many stumbles, encountered these shoes by safety measures and was improved. It is very good shoes. However, it is sometimes frustrating to a person with narrow width and narrow legs, I am glad that there is a detailed type .... That said, it is also good for countermeasures against cold feet in winter, and is gentle on the feet as well. I do not know well the durability such as cracks a bit on the toes, is it fast? There are many good points such as safe, cheap and easy to wear, so we can not release it.
This review is about item#08745527.
Kitchen work
5
From Japan
On 2013-07-12 18:55:02
The shoes that I used to wear in the kitchen did stumble, slipped and overturned, I was very scared, but as soon as I switched to this shoe I improved it like a lie. I can not be satisfied without these shoes. Just a wide width, depending on the person, I get tired after getting kapokapo, so it would be great if there were slim shoes.
This review is about item#08745457.
For kitchen use
5
From Japan
On 2013-03-09 17:14:50
It is a very good feeling.
This review is about item#08745676.
Overall work in the field
3
From Japan
On 2012-03-15 14:06:30
It will be a purchase of the third pair this time, but if it is used frequently about nine hours a day, about 250 days a year, in eight months to ten months, the durability of the sole and upper bonded parts peeling is dissatisfied I am dissatisfied. As other companies' products were about the same level, we are repeating in terms of investment effect on installation cost. As the size is wide (3 in width), 3E and so on, as well as fitness preference, it is dull or just size or small? I usually wear it 26.5, 27.5 in case of standard wise such as Adidas and Nike is 275, but I bought the second pair 27 and the next is 26.5, but this time 26 will fit with a good feeling.
This review is about item#08745651.