Buy more than* S$200* and get FREE SHIPPING

  • Leather and Rubber Shoes, "Chef Mate"
  • Leather and Rubber Shoes,
  • Leather and Rubber Shoes,

Leather and Rubber Shoes, "Chef Mate" alpha-100

4.67 (9)
Item.#
08745615
Mfr.#
alpha-100
Package Qty.
1Pair
Ship pack of
1
55.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Material (Skin)
Artificial leather, Artificial leather
Size (cm)
24, 24, 24.0
Standard Weight (g/1 leg)
280(26.0cm), 280(26.0cm), 280(26.0cm)
Material (Sole)
EVA, rubber, EVA/rubber
Color
black, Black
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Abrasive operation
5
From Japan
On 2016-10-27 14:40:23
Of water does not penetrate d, I bought always. Because a good durability, we plan to purchase in the future!
This review is about item#8745642.
Light work of the down-mixed concrete load
5
From Japan
On 2014-09-08 14:36:27
You may not wet to or use the water, such as washing of ready-mixed concrete vehicles.
This review is about item#08745493.
I use in the kitchen.
5
From Japan
On 2014-08-29 14:37:46
The width of the shoe is wide is a good fit. I think it good to buy a little smaller. Feet to hard tired, is thankfully for standing work.
This review is about item#08745493.
Cooking work
5
From Japan
On 2014-07-24 02:02:10
And slightly heavier compared such as Asahi, tired to get used to firm the sole. Not only use only in the kitchen, but the ones in this price range will have so-so. Cheap products soon became useless.
This review is about item#08745633.
Living
5
From Japan
On 2013-12-10 21:04:39
If it is a work dealing with concrete, and penetration, especially if ordinary shoes in the water relationship. This product is not soaked with water, easy to work because the shoes lighter. Next time I think I let to buy the core containing the shoes away.
This review is about item#08745642.
Used as a kitchen shoes
4
From Japan
On 2013-11-17 09:10:53
The payment has been shoes in the company fall in the kitchen, stumbling a lot, it has been this shoes and encounter improvement in safety measures. Very good shoes. However, the people of narrow feet wider, it may result in too big, but I'm happy if there is a specific type .... That said, may be to cold measures of winter foot, is all kinds friendly to the foot. I do not know well durability, such as a little crack in the toe fast? maybe Many good points, such as easy to wear cheap and safe Not parted.
This review is about item#08745527.
Kitchen work
5
From Japan
On 2013-07-12 18:55:02
Previously wearing have shoes in the kitchen, tripped over or, or falling slipped, I was very scared, as soon as I changed to this shoe It was improved as a lie. It is that it can not be satisfied that this is not the shoe. But the width is the wide, depending on the person, so tired will be Kapokapo, it is the best if there is a slender shoes.
This review is about item#08745457.
For kitchen
5
From Japan
On 2013-03-09 17:14:50
It is a very good feeling.
This review is about item#08745676.
Hall work in general
3
From Japan
On 2012-03-15 14:06:30
But will be the purchase of this three-legged eyes, day nine hours, that's the frequency of use of about two hundred and fifty days a year, in the ten months to eight months, durability dissatisfaction trough which the adhesive part of the sole and the upper is peeled if the example is dissatisfaction. Since the third-party products also were similar, we repeat in terms of return on investment to the introduction cost. Since the size wise (horizontal width) 3E and wide, more to taste fit Kasuga, snug or small is good or the? I usually wear 26.5, Adidas and Nike for example, if 27.5 but is the reference pair first 27 of the standard-wise, but the following have already purchased a 26.5, this time of 26 will fit a good feeling.
This review is about item#08745651.