Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Multi-Card Business-Card Double-Sided Clear Edge Type, Thick
  • Multi-Card Business-Card Double-Sided Clear Edge Type, Thick
  • Multi-Card Business-Card Double-Sided Clear Edge Type, Thick
  • Multi-Card Business-Card Double-Sided Clear Edge Type, Thick
  • Multi-Card Business-Card Double-Sided Clear Edge Type, Thick

Multi-Card Business-Card Double-Sided Clear Edge Type, Thick 51861

4.70 (20)
Item.#
08745825
Mfr.#
51861
Package Qty.
1PC(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
There are parts that can't print on the back.
Standard Overall Thickness (mm)
0.30 (0.23 Card)
Lanel Size (mm)
91 X 55 (business card size)
Paper Quality
Mat
Color
Plain white
Compatible
Ink-jet (dyes and paints), laser copy, heat transfer, dot printing, and handwriting
Type
Clear edge type, white solid color, thick mouth type
Purpose
Paper for various types of printer Can be used in a variety of applications as well as business cards.
Basis Weight (g/m2)
280
Printing
Double-sided
Size
A4
Material
High-quality paper
Surface Mounting
10 surface
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Office goods
5
From Japan
On 2018-05-28 16:15:07
It was saved by early shipment. Thank you very much.
This review is about item#8745834.
Make a business card
5
From Japan
On 2018-02-26 16:28:46
A business card can be convinced without asking the purchaser for expenses reduction
This review is about item#8745834.
Create business card
5
From Japan
On 2017-09-17 11:55:59
Considering the quality aspect, I ordered a business card for a business card, but this time, I tried purchasing it for testing. Paper quality and business card after printing were satisfactory. Because it belongs to the change of the contents of the business card and various organizations, it is good because it is possible to print the required number of paper points. Also, there are many kinds, so I would like to try other.
This review is about item#8745825.
Carrying the printing of business cards, notes etc. laminated
5
From Japan
On 2017-07-23 16:36:20
The whiteness of paper is high and printing is beautiful. Compared with micro sewing machines, the edge is sharp and beautiful, is not it? Feeling is also good. Bulk buying is so cheap! I would like to purchase it in the future.
This review is about item#32736733.
Create business card
5
From Japan
On 2017-06-28 09:37:22
I always make employee's business card with this form. Because it is double-sided, you can print out the destination on the back, and it is useful.
This review is about item#8745825.
For business cards
5
From Japan
On 2017-05-13 16:40:02
It is what I always use. I like the thickness of the paper just right.
This review is about item#8745825.
Create business card
5
From Japan
On 2017-03-13 15:01:09
I was able to make the business card clean. I am glad that you made it clear edge type again. I am more pleased if there is some thickness, but this texture is satisfactory at this price.
This review is about item#8745825.
Used to contact the buyer of the item for contact.
5
From Japan
On 2017-02-02 06:34:31
It is thick, has a presence, and can be presented to the opponent pleasantly for those who hand it. However, I hope the four corners of the edge will be a little smaller.
This review is about item#08745825.
I am using it for a stamp card.
5
From Japan
On 2016-11-14 15:43:21
It is good because it is business card size. Since it is both sides correspondence it is useful because it can make a logo and a stamp face.
This review is about item#8745825.
Business Card Production by Company
5
From Japan
On 2015-01-12 09:47:40
I do not ask the printing company for business cards, but I make them by their own company. It is not a perforated line, there is also moderate thickness so there is no inferiority.
This review is about item#08745834.