Buy more than* S$200* and get FREE SHIPPING

  • Multi-Card Business Card Photo Glossy

Multi-Card Business Card Photo Glossy 51412

Item.#
08745852
Mfr.#
51412
Package Qty.
1PC(50Sheet)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Surface Mounting
10 surfaces
Basis Weight (g/m2)
240
Whiteness (%)
91
Type
Clear Edge , Glossy paper, for single-sided printing
Material
Glossy coated paper (single side)
Standard Overall Thickness (mm)
0.28 (Card: 0.22)
Lanel Size (mm)
91x55
Compatible Models
Ink-jet (dye)
Size
A4
Compatible
Inkjet (dye ink)