Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sign Label Sealing Which Can Be Used Also Outdoors [Laser Beam Printer]

Sign Label Sealing Which Can Be Used Also Outdoors [Laser Beam Printer] 31031

4.21 (14)
Item.#
08745877
Mfr.#
31031
Package Qty.
1PC(10Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyester film
Specification
White film
Water Resistance
Water resistant
Label Thickness (mm)
0.08
Standard Overall Thickness (mm)
0.16
Caution
Peels off the back, and has two convenient horizontal cut lines. Not good for ink jet printers., Peels off the back, and has two convenient horizontal cut lines. Not good for ink jet printers.
Compatible
Laser copy
Using Film
White Mat
Adhensiveness
It can stick more strongly.
Surface Mounting
No cut
Size
A4
Purpose
Can be used outdoors., Can be used outdoors.
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Equipment management
4
From Japan
On 2017-11-14 14:30:15
Since I did not have a gloss type, I bought a mat type. I hope there is a glossy type.
This review is about item#8745877.
As a safety sign on the construction site
4
From Japan
On 2017-08-30 08:30:25
It is good that you can print with a laser printer used in the office. Up to now I have laminated things printed on plain paper, but with this label I get a good finish and I do not mind deterioration due to rain or ultraviolet rays, so I would like to use it in the future. It is even better if there is A3 size.
This review is about item#08745877.
Outdoor sticker
5
From Japan
On 2017-07-28 09:14:11
It is excellent in water resistance, and it is useful. I am using it without problems.
This review is about item#8745886.
Product production
3
From Japan
On 2017-05-24 14:31:51
Especially neither possible nor impossible. I want the unit price to be made cheaper.
This review is about item#8745886.
Construction blackboard heading
5
From Japan
On 2016-06-07 09:58:55
It is very convenient to use various construction name of blackboard etc etc.
This review is about item#08745861.
Stairs floor indication
5
From Japan
On 2016-05-15 18:12:20
I am satisfied because it can be used outdoors
This review is about item#08745886.
Create a friend's guide board
5
From Japan
On 2016-01-13 09:03:47
It was a manufacturer item and it was able to be used without any problem.
This review is about item#08745861.
Creating homebound stickers
3
From Japan
On 2015-10-28 15:20:06
We made a rotating direction sticker for motors etc for our machine plant. This item was matte, but I think that the case as a sticker will rise if there is glossiness for a color leather printer.
This review is about item#08745895.
Each floor indication etc.
5
From Japan
On 2015-08-10 08:59:58
Although I was thinking about using cutting sheets initially, it was troublesome because it took a labor (technique?), But it was saved because it was easy to create by printing with this sticker. It seems to be available for other things, so it may be purchased again.
This review is about item#08745861.
For display of the item name etc. of the item shipped separately
4
From Japan
On 2015-07-09 15:39:06
You can print sizes, colors, and letters freely, and it is useful because it will not peel off even if it is temporarily placed in a warehouse or outdoors. Because I carelessly asked for it, I lost it, so it is OK even if the lot is larger for business use.