Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FREE CONE SD
  • FREE CONE SD
  • FREE CONE SD

FREE CONE SD K-152

Item.#
08745904
Mfr.#
K-152
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For aluminum siding materials, plasterboard, wood, rubber, etc.
Drilling Range (mm)
25 - 130
Hole Drilling Depth (mm)
Aluminum siding materials /upto 25 Gypsum board , wood , rubber upto 8mm
Material (drill)
Edged steel tool
Materials (Blade)
High-speed steel
Compatible Models
Electric drill (Over 10 mm) , Drilling machine , Click ball