Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • No.1 Working Gloves of Japan, 640G

No.1 Working Gloves of Japan, 640G C-50

4.14 (7)
Item.#
08745931
Mfr.#
C-50
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
About 640
Number of Threads
2.5 volumes
Size
One Size Fits All
Gauge Number
7
Overall Length (cm)
24
Material
Polyester 70%, 20% of cotton, other 10%
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
machine
4
From Japan
On 2014-09-12 08:17:47
It is better to have a little stretch
This review is about item#08745931.
I am using it for all DIY
5
From Japan
On 2013-11-15 07:45:31
The price is cheap and the feeling of use is satisfactory enough.
This review is about item#08745931.
Used for paint work
5
From Japan
On 2013-06-19 17:22:25
Usability was also wonderful well! It is!
This review is about item#08745931.
Steel assembly work
2
From Japan
On 2013-06-03 22:45:45
When purchasing for the first time, I thought that the price was good and the quality was good, but every time I purchase it feels like the fabric will become thinner.
This review is about item#08745931.
Air conditioning construction work
5
From Japan
On 2013-02-06 15:04:08
I bought it because it was the type I am using everyday. I think that it is a tough one for the price, but since the usability is different depending on the content of use (occupation) even with the devil, how about trying it by trying it?
This review is about item#08745931.
Machine tool repair, field work
3
From Japan
On 2012-05-24 14:06:28
Since I have not purchased it, there is no impression like kore, but I use it without problems.
This review is about item#08745931.
Construction site
5
From Japan
On 2012-04-17 15:24:25
It's strong so you can wash it 2-3 times.
This review is about item#08745931.