Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Tufmic Rubber Capsule

Measuring Tape, Tufmic Rubber Capsule GK12-10N

5.00 (1)
Item.#
08745992
Mfr.#
GK12-10N
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Glass fiber
Tape Thickness (mm)
0.5
Tape Width (mm)
12
Weight (g)
247
Tape Scale
Two-tone color double-sided scale white 2mm (table), yellow 5mm (back)
Standard Tension
10N
Pricision
JIS1 class
Length (m)
10
TRUSCO Part Number
292-0701
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When measuring the distance of sports practice
5
From Japan
On 2017-09-26 17:00:11
It is light and easy to use. It is easy to read because there is memory on both sides.
This review is about item#8745992.