Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Tufmic Rubber Capsule

Measuring Tape, Tufmic Rubber Capsule GK12-20N

5.00 (1)
Item.#
08746001
Mfr.#
GK12-20N
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Materials (tape)
Glass fiber
Tape Thickness (mm)
0.5
Tape Width (mm)
12
Length (m)
20
Tape Scale
Two-tone color double-sided scale white 2mm (table), yellow 5mm (back)
Standard Tension
10N
Pricision
JIS1 class
TRUSCO Part Number
292-0719
Weight (g)
384