Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Tufmic Rubber Capsule

Measuring Tape, Tufmic Rubber Capsule GK12-30N

5.00 (1)
Item.#
08746017
Mfr.#
GK12-30N
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (tape)
Glass fiber
Tape Thickness (mm)
0.5
Tape Width (mm)
12
TRUSCO Part Number
292-0727
Length (m)
30
Standard Tension
10N
Pricision
JIS1 class
Weight (g)
538
2014 TRUSCO Published Page
2-2351
Tape Scale
Two-tone color double-sided scale white 2mm (table), yellow 5mm (back)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When measuring the distance of sports practice
5
From Japan
On 2017-09-26 17:00:11
It is light and easy to use. It is easy to read because there is memory on both sides.
This review is about item#8745992.