Buy more than* S$200* and get FREE SHIPPING

  • Nail Brush, "Nail Care Penguin"
  • Nail Brush,
  • Nail Brush,
  • Nail Brush,

Nail Brush, "Nail Care Penguin" AZ950G

2.50 (2)
Item.#
08746053
Mfr.#
AZ950G
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (cm)
About 10
Material
Platform: Polypropylene brush: Nylon
Weight (g)
40
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
After touching E / G - OIL or grease with bare hands, use it when washing your hands after wiping with thinner.
4
From Japan
On 2012-06-09 22:56:26
It is not inferior to other high-end products. It is easier to use than octagons. (Because the soft brush is the same everywhere, it is extremely easy to use daringly to cut short.) Anyway, because it is dirt that will not fall at once, you can understand the goodness of this brush by reusing it in the bathroom. As a result, there are two for the site and for the home.
This review is about item#08746053.
Nail brush
1
From Japan
On 2010-06-09 12:57:59
weak. The brush soon fell asleep. I used it with patience, but the brush got brief shortly. Not available.
This review is about item#08746053.