Buy more than* S$200* and get FREE SHIPPING

  • Color Label Round Shape

Color Label Round Shape 7009

4.47 (15)
Item.#
08746622
Mfr.#
7009
Package Qty.
1PC(104PCx14Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Mounting
104 surface
Dimensions (phi mm)
9
Material
Gloss coated paper
Environmental Information
GPN data base printing goods
Color
Black
Customer Reviews
5 star 7
4 star 8
3 star 0
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
For marking on site misuse prevention
5
From Japan
On 2017-11-22 17:00:34
Suddenly we needed a sticker with a big red circle, and we searched for "office supplies" if it was office supplies, but we could not find it but it was up to you to buy it with Mona Tarow. I was saved a great deal of time in time.
This review is about item#32732113.
Display work results
5
From Japan
On 2017-07-08 10:16:42
Since gold color labels are not readily available at shops, they are saved.
This review is about item#32731833.
Production in childcare
5
From Japan
On 2017-06-23 14:46:17
Because the brown tuck seal is not very popular in the stationery store in the neighborhood, it was saved because I was able to receive the order.
This review is about item#32731921.
To display sales performance
5
From Japan
On 2016-09-29 17:00:15
The texture of the paper is better than the others, and the size is just fine. It was good that it arrived more quickly than anything else.
This review is about item#32731736.
For maintenance
4
From Japan
On 2016-08-08 16:54:51
Because it can buy it cheaply (gasoline fee to go to buy) it is useful.
This review is about item#32731614.
Street lamp fire hydrant etc. to mark regional facilities etc. on the map
4
From Japan
On 2016-05-16 16:56:51
Small size was saved because it was not found in nearby shops. The percentage of goods is high in shipping fee. I think that it can not be helped in business, but I hope that it can be fixed form mail etc if possible.
This review is about item#32732174.
As a color display
5
From Japan
On 2016-03-22 15:03:47
I was saved because there was no store handling brown labels. The price was also cheap and very good. Adhesion was also sufficient.
This review is about item#32731666.
Countermeasure for similar names of raw materials and identification
4
From Japan
On 2015-12-07 09:45:27
It is good that a larger diameter of 50 mm is generally available. It is good if there is a special price setting. Because the use is disposable, the price is cheaper the better.
This review is about item#32732147.
Similar label identification management of raw materials
4
From Japan
On 2015-10-31 10:24:56
Disposable so cheap the better. It is good that a larger diameter of about 50 mm is generally available.
This review is about item#32732122.
Raw material identification management
4
From Japan
On 2015-09-11 09:37:25
Since it is disposable use purpose, low price is as good as possible. A huge type of about 50 mm is desired. It is good to have bargain sale special price setting.
This review is about item#32732113.