Buy more than* S$200* and get FREE SHIPPING

  • Digital measure

Digital measure FKCP2000

3.57 (21)
Item.#
08746692
Mfr.#
FKCP2000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Screen Display Dimensions (mm)
40*119
Body Dimensions (Length x Width x Height) (mm)
195*140*50
Minimum Display (g)
0.2
Measuring Range
1.0 g - 2,000 g
Power
9V x1 (not included)
Display Font Size
4mm *13mm
Weighing Plate Dimension (mm)
138*139
Weight (g)
550 (Adapter included)
Weighing (g)
2000
Functions
Auto-power off function : 1 minute interval Between 1-9 minutes
Customer Reviews
5 star 8
4 star 6
3 star 1
2 star 2
1 star 4
Review Rating: 3.57
21 Customer Reviews
The reviews are automatic translation.
Engine Fine Tune
5
From Japan
On 2016-06-23 15:28:13
I used to weight suit of the valve. Enough you can use.
This review is about item#07293361.
Use in the home kitchen.
5
From Japan
On 2015-10-09 12:10:01
Because it uses in the kitchen, I bought I received the above is that it is durable stainless steel.
This review is about item#07293361.
Counting operation of the parts
1
From Japan
On 2013-10-24 13:21:11
Initially, the price was purchased think Mediocre, performance is low, and can not stand to actual use. Counting function, the first to measure the ten weight, after the set, I supposed quantity is displayed and put what you want to measure the quantity, it may not meet the real number. Also it puts the same mass several times, and when you are there, there are times when you are wrong. In addition, even if down an exhaustive, it may be displayed as still remaining the quantity. Minimum accuracy or will for 0.2g? In fact to those measured is I think accuracy is good enough because of the order of 10g, but it was useless. Maximum weighing in 1kg, if those accuracy of 0.1g, do you a little more better?
This review is about item#08746692.
Resin, oil, metering of chemicals
4
From Japan
On 2013-09-10 15:17:20
Easy to use in compact. 2g or less anxiety in error. It may be able to adjust the power-saving time.
This review is about item#07293361.
Weighing such as mail
5
From Japan
On 2012-07-09 13:45:44
Usability has also well come in handy.
This review is about item#08746692.
Product quantity has been determined
5
From Japan
On 2012-02-02 18:32:14
very good
This review is about item#07293361.
Use powder of the food additive to to weigh on 0.1 g unit
5
From Japan
On 2011-11-05 13:13:00
Since the minimum of 0.2 grams type previously used, it can not be measured accurately. Now conveniently from place to this. If possible, the liquid crystal panel will want to more large-scale ones.
This review is about item#07293361.
Weighing of paint
4
From Japan
On 2011-10-19 13:28:50
Because the simple and easy-to-use, but use well the switch in the ON And the reaction is become worse with I hope a little cheap, but ...
This review is about item#07293361.
Formulation of a solution (50: 1) I wanted to scale in the 1g unit.
5
From Japan
On 2011-08-02 21:11:44
Weighing of 1.0g is glad to be. Measurement time is a little more fast and FB.
This review is about item#07293361.
Measurement of the time of trial
4
From Japan
On 2011-08-02 00:43:52
Maximum weighing shortage maximum measuring a little in the container included in the measurement is even worst 2kg you were 3kg If you have a low-cost commodity even 0.001g
This review is about item#07293361.