Buy more than* S$200* and get FREE SHIPPING

  • Spiral Shape Bulb

Spiral Shape Bulb FL-32SP

4.11 (9)
Item.#
08746717
Mfr.#
FL-32SP
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminescent Color
Daylight color
Connector
E26
Application
As replacement of photo transmitter
Weight (g)
130
Description
Bright and brilliant light about 1.4 times! Electricity bill 1/3! Brightness compared to the incandescent lamp.
Color Temperature (K)
6400
Total Luminous Flux (Lm)
1400
Power
AC100V 50/60Hz
Rated Lamp Power (W)
32
Compatible
Work Light: FWL-32, FHL-32
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Nighttime lighting of the premises power shovel (retrofit)
5
From Japan
On 2017-05-17 18:33:14
At night, it has illuminance that can proceed safely and securely. It is easy to use because it can illuminate far.
This review is about item#8746717.
Indoor work
3
From Japan
On 2016-01-14 20:33:54
The price is cheap, is not it? It may be better if the price is cheaper with larger wattage a little more.
This review is about item#08447074.
Used for car maintenance at night
1
From Japan
On 2014-11-24 22:50:51
At the moment you turned on the power with a brand new, you click! It was broken to say. I can not use it once, it is regrettable.
This review is about item#08746717.
To exchange house lighting
5
From Japan
On 2014-08-27 18:04:34
I think that it is bright and the price is reasonable.
This review is about item#08447074.
Used as the exchange bulb of work lamp.
5
From Japan
On 2013-12-09 13:08:50
It was very useful in terms of price.
This review is about item#08447074.
For replacement of clip lamp
3
From Japan
On 2013-10-15 06:56:55
I want you to consider more durability, ups and prices more and it will snap off immediately. There is a voice from the scene that it is not brand new.
This review is about item#08746717.
I will use it for night work.
5
From Japan
On 2012-11-28 20:10:01
Until now I used an incandescent bulb, but I exchanged it with the fact that it consumes so much power that summer is hot and I can not clean up immediately after using it, but everything was resolved and the brightness was also satisfied was.
This review is about item#08746717.
On the work lamp
5
From Japan
On 2012-10-30 23:18:55
I use the ball of the clip type work lamp by replacing it. Power consumption is also low, fever is steeply low so summer is useful.
This review is about item#08746717.
We used it for office, on site etc
5
From Japan
On 2009-11-10 13:17:32
I also want to purchase
This review is about item#08447074.