Buy more than* S$200* and get FREE SHIPPING

  • MK bull point

MK bull point AE0108

5.00 (1)
Item.#
08746936
Mfr.#
AE0108
Package Qty.
1PC
Ship pack of
1
8.87 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Purpose
For demolition and chipping work.
Hexagon Opposite Side(mm)
17
Size
17Hx280mm
Compatible
Hammer drill, hammer HITACHI: PH-40C/40E/40F/45, H-41/41E/41SA/41SA2/41SA2(S)/45/45SR, PR-25B/38E/50, DH-35/38SA/38YC/40SA/40SR/42/45SA MAKITA: 8500N/8500NP/8500NTP, HM0801/0810/0810T/0811/0821/0830, 8038N/8700B/8700N/8800N, HR3511/3520/3811/3811P/3850 RYOBI:
Shank Shape
Hexagon shaft
Material
Chrome molybdenum steel (SCM material)
Overall Length (mm)
280
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Earthwork
5
From Japan
On 2016-10-15 09:39:28
Compared to ordinary goods, this is recommended unless it is used all the time
This review is about item#8746954.