Buy more than* S$200* and get FREE SHIPPING

  • MK bull point

MK bull point AE0109

5.00 (2)
Item.#
08746954
Mfr.#
AE0109
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For demolition and chipping work.
Hexagon Opposite Side(mm)
17
Material
Chromium molybdenum steel (SCN material)
Compatible
Hammer drill, hammer HITACHI: PH-40C/40E/40F/45, H-41 / 41E/41SA/41SA2/41SA2 (S) / SR 45 / 45 PR-25B/38E/50, DH-35 / 38SA/38YC/40SA/40SR/42/45SA MAKITA: 8500N/8500NP/8500NTP, HM-0801 / 0810 0810 T / 0811 / 0821 / 0830, 8038N/8700B/8700N/8800N, HR 3511 / 3520 / 3811 / 3811 P / 3850 RYOBI: CH A/420/420 410 / 410 / 425 / 430 / 460 / 461 / 465 / 465, A ED-A/350/380/380 250 381 A/382/382 A / A / 382NA/382NPA/383/383N
Shank Shape
Hexagon shaft
Overall Length (mm)
450
Size
17Hx450mm
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Working with slash
5
From Japan
On 2018-03-31 01:25:28
You can use it for price. It is less expensive and more helpful than playing It is definite decision
This review is about item#08746936.
Earthwork
5
From Japan
On 2016-10-15 09:39:28
Compared to ordinary goods, this is recommended unless it is used all the time
This review is about item#8746954.