Buy more than* S$200* and get FREE SHIPPING

  • Scaling chisel

Scaling chisel AE0608

3.43 (7)
Item.#
08747006
Mfr.#
AE0608
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
75
Overall Length (mm)
320
Compatible Models
Makita 8500N ? Hitachi PH-40F ? Ryobi CH-420A
Hexagon Opposite Side(mm)
17
Shank Shape
Hexagonal axis
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Concrete chaining
2
From Japan
On 2017-07-26 16:53:57
Although I have purchased two, I think that it is such a thing but I am rolling without much activity. It was a bit disappointing.
This review is about item#8747033.
Concrete flying
1
From Japan
On 2017-05-03 15:05:25
Alright, I can not break up anyway I've never run out
This review is about item#8746997.
Building Maintenance
1
From Japan
On 2017-04-08 20:45:09
The photograph and the real thing are different. It is easy to misunderstand when you are in a hurry.
This review is about item#8747051.
It is used to scrap concrete.
5
From Japan
On 2015-12-18 16:15:13
Immediately, I can make arrangements and it is convenient.
This review is about item#08747033.
cheap
5
From Japan
On 2015-08-13 11:43:55
It is good for the planted trees.
This review is about item#08747006.
Civil engineering work
5
From Japan
On 2013-10-13 22:42:11
Civil works are ideal
This review is about item#08747006.
Fishing for rework
5
From Japan
On 2013-06-10 20:11:30
This product itself is satisfied normally. Since it can not be used in a deep place, long flat wearing glasses are used in combination, but it is good if there is a longer length of 500 mm even if the strength drops with this chisel.
This review is about item#08747006.