Buy more than* S$200* and get FREE SHIPPING

  • Scaling chisel

Scaling chisel AE0602

5.00 (4)
Item.#
08747024
Mfr.#
AE0602
Package Qty.
1PC
Ship pack of
1
38.42 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Shank Shape
Hexagonal axis
Hexagon Opposite Side(mm)
17
Compatible Models
Makita 8500N ? Hitachi PH-40F ? Ryobi CH-420A
Tip Width (mm)
50
Overall Length (mm)
450
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I use to cut the concrete.
5
From Japan
On 2015-12-18 16:15:13
Immediately, and can be arranged, it is useful.
This review is about item#08747033.
cheap
5
From Japan
On 2015-08-13 11:43:55
Good for haggling of Ueki.
This review is about item#08747006.
Civil engineering work
5
From Japan
On 2013-10-13 22:42:11
Civil engineering work is ideal
This review is about item#08747006.
Rework fishing
5
From Japan
On 2013-06-10 20:11:30
The product itself is satisfied normally. Since it could not be used in the deep location in combination with long flat chisel, but the strength fell in this chisel, it is good and there is a little more of a long 500mm.
This review is about item#08747006.