Buy more than* S$200* and get FREE SHIPPING

  • Scaling chisel

Scaling chisel AE0603

3.43 (7)
Item.#
08747033
Mfr.#
AE0603
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
70
Overall Length (mm)
320
Purpose
For demolition and chipping work.
Compatible Models
Makita 8900S Hitachi PH-55A Ryobi CH-481
Hexagon Opposite Side(mm)
21
Size
21Hx320mm width 70mm
Shank Shape
Hexagonal axis
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Concrete chaining
2
From Japan
On 2017-07-26 16:53:57
Although I have purchased two, I think that it is such a thing but I am rolling without much activity. It was a bit disappointing.
This review is about item#8747033.
Concrete flying
1
From Japan
On 2017-05-03 15:05:25
Alright, I can not break up anyway I've never run out
This review is about item#8746997.
Building Maintenance
1
From Japan
On 2017-04-08 20:45:09
The photograph and the real thing are different. It is easy to misunderstand when you are in a hurry.
This review is about item#8747051.
It is used to scrap concrete.
5
From Japan
On 2015-12-18 16:15:13
Immediately, I can make arrangements and it is convenient.
This review is about item#08747033.
cheap
5
From Japan
On 2015-08-13 11:43:55
It is good for the planted trees.
This review is about item#08747006.
Civil engineering work
5
From Japan
On 2013-10-13 22:42:11
Civil works are ideal
This review is about item#08747006.
Fishing for rework
5
From Japan
On 2013-06-10 20:11:30
This product itself is satisfied normally. Since it can not be used in a deep place, long flat wearing glasses are used in combination, but it is good if there is a longer length of 500 mm even if the strength drops with this chisel.
This review is about item#08747006.