Buy more than* S$200* and get FREE SHIPPING

  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit
  • Selection Rainsuit

Selection Rainsuit 3270

3.88 (8)
Item.#
08747164
Mfr.#
3270
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Crutch Width (cm)
34.75
Hood High (cm)
35
Total Length (cm)
107
Clothes Length (cm)
73
Inseam (cm)
71.5
Size
M
Color
Navy
Material
Outer fabric: nylon 100% taffeta (PVC laminates) Outer material: Polyester 100% (mesh)
Knee Width (cm)
28
Hood Waist Width (cm)
33
Rise (cm)
33.5
Appliable Chest Measurement (cm)
84 - 92
Sleeve Length (cm)
86
Adjustable Waist Circumference (cm)
72 - 80
Compatible Height (cm)
160 - 170
Cuff Width (cm)
23
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Worn when disinfecting the orchard
2
From Japan
On 2018-03-30 15:31:51
The rubber part of the cuff is wide and water enters. I think that there is not a person with such a thick arm though it is LL size. I think there is room for improvement.
This review is about item#8747225.
When transporting in rainy weather at fish market
5
From Japan
On 2017-10-14 08:58:55
I am also breathable and easy to move, so I would like to purchase again.
This review is about item#08747277.
Working outside
2
From Japan
On 2017-09-14 10:39:37
It was about 20 minutes by small work, but there was unexpected internal disorder. I was also concerned about the heavy rain suit. The price is reasonable
This review is about item#8747216.
Rainy work
3
From Japan
On 2016-12-14 15:04:17
I have been wearing this rain suit since before. There is no particular problem
This review is about item#8747173.
delivery
4
From Japan
On 2016-03-30 15:01:49
Easy to wear
This review is about item#08747173.
Cleaning operation
5
From Japan
On 2014-06-13 13:58:29
It is easy to work and easy to work normally.
This review is about item#08747173.
Touring
5
From Japan
On 2012-12-17 19:49:20
There is no Muremure
This review is about item#08747173.
I planned to go sightseeing in Tokyo at the end of this month and bought a 3L rain suit so that I could wear it from over the cold weather (down).
5
From Japan
On 2012-02-17 23:17:28
I do not know because I have never worn it in the rain actually, but I wore a rain suit from the top down wearing it down in the house but it is easy to wear it with enough room, the part of the hood fits comfortably I think that it is not necessary for my face to get wet as it is in the form of covering my face. However, I feel a bit irritated around my neck.
This review is about item#08747277.