Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge HP129

Ink Cartridge HP129 C9364HJ(HP129)

by HP
5.00 (2)
Item.#
08747304
Mfr.#
C9364HJ(HP129)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
Hewlett-Packard (HP)
Color
Black
Compatible
[] Photosmart 2575/2575a/C4175/C4180/D4160/D5160, [] OfficeJet H470/6310
Capacity (mL)
11
Type
Genuine product
Specification
Pigment ink
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Printer
5
From Japan
On 2013-02-06 11:48:00
Cheaper than mass merchandisers.
This review is about item#08747304.
Printing
5
From Japan
On 2013-02-04 20:45:25
Not always a change
This review is about item#08747304.