Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp, Double Bulb Cap
  • Halogen Lamp, Double Bulb Cap
  • Halogen Lamp, Double Bulb Cap

Halogen Lamp, Double Bulb Cap G-1191B

4.67 (3)
Item.#
08747356
Mfr.#
G-1191B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
150
Connector
R7S
Overall Length (mm)
80
Application
Replace bulb of sensor light and phototransmitter
Valve Diameter (phi mm)
9
Rated Current (A)
1.36
Rated Voltage (V)
110
Compatible
ESL-SH150(BK), ESL-RH150(BK)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Light bulb replacement for light fixtures
4
From Japan
On 2017-10-10 14:39:26
I would like to expect that the lifetime of the bulb will be long.
This review is about item#8747356.
For garage security
5
From Japan
On 2015-09-30 21:16:25
There is no improvement point, it is an excellent item in COSPA.
This review is about item#08747356.
Illuminated lighting with passenger sensor in passage
5
From Japan
On 2014-08-13 15:23:55
It may be bright.
This review is about item#08747356.