Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT060204

Item.#
08747365
Mfr.#
CCMT060204
Package Qty.
1Box(10PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
6.35
Shape
80degree diamond shape
Type
Positive
Cutting Range
Medium cutting
Relief Angle (degree)
7
Dimention D2 (phi mm)
2.8
Material
UE6110
TRUSCO Part Number
655-9395
Holes With/Whithout
Available
Corner Radius Re (mm)
0.4
Dimensions S1 (mm)
2.38
Work Material
P (steel)