Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes 85111

2.75 (4)
Item.#
08747505
Mfr.#
85111
Package Qty.
1Pair
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
4E, 4E, 4E
Material (Skin)
Synthetic leather, Synthetic leather
Material (Sole)
EVA, rubber, EVA, rubber
Color
Navy, Navy
Standard Weight (g)
360(25cm), 360(25cm), 360(25cm)
Manufacturing Process
Cement system, Cement system
Size (cm)
23.5, 23.5, 23.5
Material (toe core)
resin, Resin
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
For factory work
5
From Japan
On 2017-03-16 15:54:06
I used it for work in an electrostatic place. It was very good.
This review is about item#8747557.
Light work in the electric room
4
From Japan
On 2017-01-16 11:53:52
Evaluation seems not so good, but I think that it is good if limited to light work / indoor wearing. Design is also calm down, and even in the shoes is relatively relaxed. It is easy to take off and wear, lightly, cushioning is also good. If it is about patrol inspection even outdoors it has 1 to 2 years. It is shoes not suitable for heavy work, watering work.
This review is about item#8747541.
Manufacturing site of metal processing
1
From Japan
On 2011-10-19 12:49:14
The shoe sole (≈ 4 months) will immediately be useless, and when going outside the rainy day, water comes in from the bottom. Never again
This review is about item#08747794.
We use it in manufacturing factory.
1
From Japan
On 2009-07-13 14:30:33
It seems that there is a problem in durability since cracks have come in at about 2 months since I started wearing. I think that the price is also high for durability.
This review is about item#08747523.