Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes 85111

2.75 (4)
Item.#
08747706
Mfr.#
85111
Package Qty.
1Pair
Ship pack of
1
84.86 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Foot Width
4E, 4E, 4E
Material (Skin)
Synthetic leather, Synthetic leather
Color
white, White
Material (Sole)
EVA, rubber, EVA+ rubber
Standard Weight (g)
360(25cm), 360(25cm), 360(25cm)
Manufacturing Process
Cement system, Cement system
Material (toe core)
resin, Made of resin
Size (cm)
27, 27, 27.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
For factory work
5
From Japan
On 2017-03-16 15:54:06
I used to work in a place of electrostatic. It was very good.
This review is about item#8747557.
Light work in the electric room
4
From Japan
On 2017-01-16 11:53:52
Evaluation seems not very good, but if limited to light work, slippers, I think that good. Design are also wearing down, also relatively loose in the shoe. Easy to be off-putting, is light, it may be cushioned. Also will have one to two years if the patrol inspection about outdoors. Consuming task of water, it is a shoe that is not suitable for heavy work.
This review is about item#8747541.
Manufacturing site of metal working
1
From Japan
On 2011-10-19 12:49:14
Soles (≒ 4 months) immediately becomes useless, and out of the rainy day, incoming water from the bottom. Do not buy again
This review is about item#08747794.
We use in the manufacturing plant.
1
From Japan
On 2009-07-13 14:30:33
Since the cracks in two months position from the beginning to wear came in it seems to be a problem in durability. Price in spite of durability also I think that it is increasing.
This review is about item#08747523.