Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes 85111

2.00 (3)
Item.#
08747751
Mfr.#
85111
Package Qty.
1Pair
Ship pack of
1
83.28 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Foot Width
4E, 4E, 4E
Material (Skin)
Synthetic leather, Synthetic leather
Material (toe core)
resin, Resin
Size (cm)
23, 23, 23
Standard Weight (g)
360(25cm), 360(25cm), 360(25cm)
Manufacturing Process
Cement system, Cement system
Material (Sole)
EVA, rubber, EVA, rubber
Color
black, Black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Light work in the electric room
4
From Japan
On 2017-01-16 11:53:52
Evaluation seems not very good, but if limited to light work, slippers, I think that good. Design are also wearing down, also relatively loose in the shoe. Easy to be off-putting, is light, it may be cushioned. Also will have one to two years if the patrol inspection about outdoors. Consuming task of water, it is a shoe that is not suitable for heavy work.
This review is about item#8747541.
Manufacturing site of metal working
1
From Japan
On 2011-10-19 12:49:14
Soles (≒ 4 months) immediately becomes useless, and out of the rainy day, incoming water from the bottom. Do not buy again
This review is about item#08747794.
We use in the manufacturing plant.
1
From Japan
On 2009-07-13 14:30:33
Since the cracks in two months position from the beginning to wear came in it seems to be a problem in durability. Price in spite of durability also I think that it is increasing.
This review is about item#08747523.