Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Alum. Box Level

Magnetic Alum. Box Level AL18M3

4.24 (34)
Item.#
08748065
Mfr.#
AL18M3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sensitivity (mm/m)
0.5
Body Dimensions (Length x Width x Height) (mm)
455x20x50
Material
Body / aluminum Level frame / plastic
Accuracy (mm/m)
+-2.5
Weight (g)
370
Purpose
civil engineering, construction, pipe fitting, electronics and facility
Customer Reviews
5 star 23
4 star 4
3 star 2
2 star 2
1 star 3
Review Rating: 4.24
34 Customer Reviews
The reviews are automatic translation.
Work to see the horizontal fence independent foundation stone
5
From Japan
On 2016-11-24 21:51:29
It is easy to display is also easy to see use. Colors are also liked, I thought that it was good to buy. After, it is slightly cheaper than those of home improvement.
This review is about item#7583606.
Construction work
4
From Japan
On 2016-10-22 06:59:38
It survives in a color that stands out because it may be used outside. It feels like A-okay in the physical
This review is about item#07583606.
Out horizontal
5
From Japan
On 2016-09-22 16:56:17
I hope ~ (^^ ♪ Properly then you have taken a horizontal, also feel that extra print saw no is fashionable. Until now, but was too lazy to find one by one and put in suitable because I was using a fairly embezzled's wooden horizontal instrument, this product of the yellow body is helpful because conspicuous.
This review is about item#7583606.
Level adjustment at the time of equipment installation
5
From Japan
On 2016-08-13 17:18:55
It is inexpensive and satisfactory. Ease of use, both the accuracy is sufficient.
This review is about item#7583606.
Level measurement
5
From Japan
On 2016-07-22 17:16:06
Purchase order to take the horizontal of the top end. I thought I want one.
This review is about item#07583606.
Make home shelf
5
From Japan
On 2016-07-15 16:26:11
Was for the first time use, work was very easy.
This review is about item#07583606.
maintenance
4
From Japan
On 2016-07-06 18:06:26
There is no problem, is a good feeling.
This review is about item#07583606.
Out horizontal right angle.
4
From Japan
On 2016-05-17 19:34:48
good
This review is about item#07583606.
Level of the product out
5
From Japan
On 2016-05-16 16:22:41
No particular problems
This review is about item#07583606.
Field work
5
From Japan
On 2016-04-19 17:18:31
Us, but is a design office, this product is cool and simple. It is in a horizontal instrument that uses up to now I like most.
This review is about item#07583606.