Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter

Digital Multi Meter CD770

4.25 (4)
Item.#
08748092
Mfr.#
CD770
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Research and development / facility maintenence, Research and development / facility maintenence
Continuity Check
Sounds by 0-85ohm
Alternating Current (ACA)
400micro/4000micro/40m/400mA
Battery
Internal battery R6(AA type)x2
Resistance (omega)
400/4K/40K/400K/4M/40Mohm
Body Weight (g)
340
TRUSCO Part Number
326-0861
Unit Dimensions (Height x Width x Depth)(mm)
166x82x44
Condenser Capacity (F)
50n/500n/5micro/50micro/100microF
DC Current (DCA)
400micro/4000micro/40m/400mA
DC Voltage (V)
400m/4/40/400/600V
AC Voltage (V)
4/40/400/600V
Cycle(Hz)
5/50/500/5K/50K/100KHz
Accessories
BUILT-IN BATTERY AND TEST LEADS (TL-21) (R6 (AA) X 2, INSTRUCTION MANUAL
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Manufacturing and inspection site
4
From Japan
On 2015-07-09 16:06:31
Although the function is good, there is a test hook attachment hook on the rear side, it is thicker than I thought. Also, with the test leads attached to the rear mounting hooks, it is a difficulty not to be in the box.
This review is about item#08748092.
Voltage, current, resistance measurement
3
From Japan
On 2014-10-05 15:09:00
It seems to be robust but it seems to be used for a long time but the tip of a slightly heavy tester bar is protected and the contact surface is small. It is very difficult to use it. Measurement value is slightly delayed in measurement of resistance
This review is about item#08748092.
Measurement of test current
5
From Japan
On 2013-06-19 13:05:37
Display is easy to see
This review is about item#08748092.
Confirmation of domestic and foreign voltage + frequency of generator · others
5
From Japan
On 2013-02-05 12:31:31
Easy to check with digital display
This review is about item#08748092.