Buy more than* S$200* and get FREE SHIPPING

  • Digital Multi Meter

Digital Multi Meter CD771

4.70 (10)
Item.#
08748101
Mfr.#
CD771
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Research and development / facility maintenence, Research and development / facility maintenence
Continuity Check
Between 0?85ohm sound and LED lighting
Alternating Current (ACA)
400micro/4000micro/40m/400m/4/10A
DC Current (DCA)
400micro/4000micro/40m/400m/4/10A
DC Voltage (V)
400m/4/40/400/1000V
AC Voltage (V)
400m/4/40/1000V
Cycle(Hz)
5/50/500/5K/50K/100KHz
Accessories
Test lead (TL-23) , Built-in battery (R6 ( AA)x2 , Instruction manual
Unit Dimensions (Height x Width x Depth)(mm)
166x82x44
Condenser Capacity (F)
50n/500n/5micro/50micro/100microF
Battery Check Range
Approximate value (30 ohm load) and 1.5V only for batteries
Battery
Internal battery R6(AA type)x2
Resistance (omega)
400/4K/40K/400K/4M/40Mohm
Body Weight (g)
360
TRUSCO Part Number
326-0879
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-12-04 20:17:16
I replaced it from an analog meter. It was easy to see the numbers, easy to operate, I wish I could buy it sooner. The backlight is darker than expected and difficult to see, but I think that it is level without problems.
This review is about item#8748101.
When inspecting the electronic circuit board
5
From Japan
On 2017-05-03 15:00:06
Because it is a handy type, handling when installing is easy. Measurement response is also fast.
This review is about item#26894796.
I want to measure the alternating current.
4
From Japan
On 2016-06-16 14:45:34
I used an old-time analog tester (made by Sanwa) until now. I was looking for a digital multimeter that can measure AC current. The resistance value measurement can be measured without adjusting 0 Ω, and it is very convenient. It was still better if a storage case was included.
This review is about item#08748101.
Operation check of equipment
5
From Japan
On 2016-05-16 16:18:51
No particular problem, good
This review is about item#08748101.
Electrical work (hobby)
4
From Japan
On 2016-03-07 11:48:53
I think that it will be easier to use if convergence becomes faster a little more.
This review is about item#08748101.
Although it is mostly used to inspect conduction of railroad model of my hobby, I adopted Kore because there are times when I tinker with a car
5
From Japan
On 2016-02-02 15:43:25
The main body itself feels a bit heavy and heavy, but the tester I used before (probably older one than me) was heavier so I do not feel much inconvenience. It makes it easier to check because the display part looks bigger and clearer than it. As a product I'm dissatisfied with feeling a little expensive, but I think Kore can be useless. I think it was good to purchase.
This review is about item#08748101.
Various electrical related measurements
4
From Japan
On 2016-01-05 17:44:23
Because we needed a multifunction tester, purchase function side is generally satisfactory but thank you for a little cheaper
This review is about item#08748101.
Measurement of base
5
From Japan
On 2015-10-21 17:19:25
Choshi is nice as it is used
This review is about item#08748101.
Current measurement of products etc.
5
From Japan
On 2015-05-22 15:19:40
Current measurement. Resistance measurement speeded up. It may be purchased at 10% discount.
This review is about item#08748101.
Inspection and repair of electronic board etc.
5
From Japan
On 2014-11-07 11:12:43
Because the liquid crystal panel is large, it is easy to see. Range knob is large so it is easy to use. Convenient because the lead rod can be fixed behind the main body.
This review is about item#08748101.