Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Multi Meter

Digital Multi Meter CD772

5.00 (3)
Item.#
08748117
Mfr.#
CD772
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Research and development / facility maintenence, Research and development / facility maintenence
Continuity Check
Sounded by 0-85ohm and LED lighting
Alternating Current (ACA)
400micro/4000micro/40m/400m/4/15A
Battery
Internal battery R6(AA type)x2
Resistance (omega)
400/4K/40K/400K/4M/40Mohm
Body Weight (g)
360
Accessories
Test lead (TL-25), built in battery (R6 (AA type)) x2, thermocouple sensor (K-250CD), Instruction manual
Unit Dimensions (Height x Width x Depth)(mm)
166x82x44
Condenser Capacity (F)
50n/500n/5micro/50micro/100microF
DC Current (DCA)
400micro/4000micro/40m/400m/4/15A
DC Voltage (V)
400m/4/40/400/1000V
AC Voltage (V)
400m/4/40/1000V
Cycle(Hz)
5/50/500/5K/50K/100KHz
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of electronic controller
5
From Japan
On 2016-03-08 19:09:12
Every basic function is complete and easy to handle.
This review is about item#08748117.
Repair of audio products
5
From Japan
On 2015-09-08 15:09:56
The price is reasonable and easy to use. Sanwa electric instrument product is reliable and easy to use. Monotaro is cheap and very satisfying.
This review is about item#08748117.
Inspection repair of electric (electronic) circuit
5
From Japan
On 2015-08-26 09:58:28
Unlike analog measuring instruments, there are few individual differences in measured values, which is convenient, and the operation and feeling of use are good and you can have trust.
This review is about item#08748117.