Buy more than* S$200* and get FREE SHIPPING

  • 3 Range Digital Insulation Resistance Meter

3 Range Digital Insulation Resistance Meter MG500

Item.#
08748144
Mfr.#
MG500
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For facilities maintenance, For facilities maintenance
DC/AC Auto-detect (DCV)
600V
Dimensions (Height H x Width W x Depth D) (mm)
170x142x57
Applied Voltage (V)
500/250/125V
Power
R6 (SINGLE 3)1.5V x 6 PIECES
Accessories
Test lead (TL-112) , Strap (ST-50) , Battery monitor ( built-in body ) , Instruction manual , Certificate of Inspection
DC/AC Auto-detect (ACV)
600V
Insulation Resistance Value Scale (Mohm)
4M/40M/400M/4000M
Weight (g)
600
Battery
R6 (SINGLE 3)1.5V x 6 PIECES
TRUSCO Part Number
333-4058