Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3 Range Digital Insulation Resistance Meter

3 Range Digital Insulation Resistance Meter MG1000

Item.#
08748153
Mfr.#
MG1000
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For facilities maintenance, For facilities maintenance
DC/AC Auto-detect (DCV)
600V
Dimensions (Height H x Width W x Depth D) (mm)
170x142x57
2014 TRUSCO Published Page
1-0959
Battery
LR6 (single 3) 1.5Vx6 pieces
TRUSCO Part Number
333-4031
DC/AC Auto-detect (ACV)
600V
Insulation Resistance Value Scale (Mohm)
4M/40M/400M/4000M
Weight (g)
600
Applied Voltage (V)
1000/500/250V
Power
LR6 (single 3) 1.5Vx6 pieces
Accessories
(ST-50), monitor battery (built-in body), instruction manual, manual inspection pass the test leads (TL-112), strap