Buy more than* S$200* and get FREE SHIPPING

  • Calibration Phase Meter

Calibration Phase Meter KS1

4.33 (3)
Package Qty.
Ship pack of
89.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Unit Dimensions (Height x Width x Depth)(mm)
Working Voltage (V)
3phase AC100V to 600 V
Portable case, Instruction manual
Frequency Range (Hz)
45 - 70
Body Weight (g)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Confirmation of power supply for agricultural vinyl house
From Japan
On 2015-01-15 14:29:39
I purchased it because it is used for phase detection at the time of connecting a backup power supply of a large vinyl house for agriculture. Although it rarely happens, if the power failure is likely to be prolonged due to heavy snow or the like, it is necessary to connect the three phase AC generator to control the control unit even with only the control power supply. In this case, there is a risk of connecting the generator to the opposite phase and connecting it to the opposite phase and breaking the equipment, so we decided to connect before confirming the phase rotation in advance. I chose it because the reason why I chose it is inexpensive and the fear of short circuit etc. is low. The alligator mouth is structured to prevent the short circuit because the outside is covered with plastic. The terminal block can be connected if you remove the cover, but the connection seems to be a bit difficult for the NFB terminal. I think that it is better to check where you can connect safely in advance. A 200 V short circuit is dangerous because a large current flows considerably. Although there are goods that can be checked from the top of the covering, the price will be multiplied by 2 to 3. If you prepare in advance, I think that you can safely use this product. Moreover, I think that it is good that batteries are unnecessary.
This review is about item#08748162.
Repair work of air conditioning equipment
From Japan
On 2014-12-12 16:53:30
The size is not too big and you do not mind carrying. Clip is big, it is hard to use depending on the size of terminal block. I think it is convenient to be able to replace the clip.
This review is about item#08748162.
Confirmation of motor power supply
From Japan
On 2014-03-05 20:49:28
Easy to use. It's a nice thing.
This review is about item#08748162.