Buy more than* S$200* and get FREE SHIPPING

  • Low-Voltage Electroscope

Low-Voltage Electroscope KD1

5.00 (1)
Item.#
08748171
Mfr.#
KD1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Power distribution test of electrical equipment
Unit Dimensions (Height x Width x Depth)(mm)
128x19.5x16.3
Working Voltage Range (V)
AC80?600 ( 50/60Hz shared )
Body Weight (g)
22
Objective Electric Wires
Bare wire , Coated wire
Built-in Battery
Alkaline button batteries (LR44) x2pcs
Opreration Display
Continuous sound and light
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Low pressure inspection work
5
From Japan
On 2015-10-08 17:08:22
It is simple and there is no problem for normal use.
This review is about item#08748171.