Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Clamp Meter

Digital Clamp Meter DCL30DR

1.00 (1)
Item.#
08748205
Mfr.#
DCL30DR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Electric work / facility maintenance
Unit Dimensions (Height x Width x Depth)(mm)
145x54x28
Storage Temperature/Humidity Range
_ -10-40-(80%RH or less , no condensing) 40 to50 (70%RH or less, no condensing)
DC Current
60/400A
Clamp Opening Diameter (phi mm)
24.5
Frequency Characteristics
40 - 300Hz
Display
6000 counts LCD display unit(LCD)
Withstand Voltage
Between core metal parts -exterior body parts : AC3.7kV (50/60Hz) 1 minute
Operating Temperature Range (deg C)
5 - 40
TRUSCO Part Number
332-6985
Peak Hold Function
(PEAK) display during peak hold
Storage Temperature Range (degree c)
-10 to 40 (80%RH or less, no condensing)
Alternating Current (AC)
60/400A
Range Switching
Auto range ( move at a range of about 55A-60A )
Operating Humidity Range
Decreases in a linear fashion 5-31/80%RH or less , 31-40/80-50%RHNon condensing
Functions
Low battery indication (display when it is below 2.5V about) Auto power off function (power-up after about 30 minitues OFF) _ Backlight indicator ( Indicator lights for lighting / Turns off after about 10 seconds after pressing the BACKLIGHT button )
Body Weight (g)
120
Power
LR03 (AAA alkaline batteries)1.5V X 2pcs
Type
Clamp meter
Accessories
Batteries for monitor (built-in body), carrying Pouch Manual, Certificate of Inspection
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Automotive battery dark current measurement
1
From Japan
On 2013-02-07 18:36:16
Although it has been years since bought it surely, it became impossible to measure before the capacity of the battery that came in also disappeared. Of course it is expensive, so I do not drop it or use it roughly. It is very regrettable just because it was a famous manufacturer. Because it is a precision instrument, is there a loss of hit?
This review is about item#08748205.