Buy more than* S$200* and get FREE SHIPPING

  • Visor Clear Helmet
  • Visor Clear Helmet
  • Visor Clear Helmet

Visor Clear Helmet No.370F-OT

4.20 (5)
Item.#
08748406
Mfr.#
No.370F-OT
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size (cm)
53 - 62
Bill Length (mm)
About 50
Color (hat Body)
Navy Blue
Standard
Ministry of Health, Labour and Welfare protection cap passing-of-certification product
Purpose
For protection from falling of flying objects and for protection from falling.
Weight (g)
About 408
Color (eaves)
Smoke
Impact Absorption Liner (Polystyrene Foam)
Available
Material
HAT BODY: ABS PLASTIC VISOR: PC THERMOPLASTICS
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Carpentry work
5
From Japan
On 2017-05-08 14:36:36
It was solid and easy to ask for price, and it was saved at hand immediately.
This review is about item#8748336.
High place work etc.
5
From Japan
On 2017-05-07 08:25:12
Buy it because it is transparent. I think that there is no mind or a fine view.
This review is about item#08748336.
Civil engineering work
5
From Japan
On 2015-01-28 21:18:54
It was a better product than I thought
This review is about item#08748372.
Normal field work
5
From Japan
On 2013-02-22 14:44:09
Transparent canopy does not disturb vision and is easy to use
This review is about item#08748406.
Construction site scaffolding work
1
From Japan
On 2012-09-30 19:16:21
Body turns when it is pressed by hand and it is bent and chin string is flat and I think that it is ineligible for the construction site Blue arrived even though I ordered a dark blue color It has never been used for garbage
This review is about item#08748406.