Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clear Visor Helmet With Vent, Open Holes, Without Shock Absorbant Lining
  • Clear Visor Helmet With Vent, Open Holes, Without Shock Absorbant Lining
  • Clear Visor Helmet With Vent, Open Holes, Without Shock Absorbant Lining

Clear Visor Helmet With Vent, Open Holes, Without Shock Absorbant Lining No.380-OT

4.67 (3)
Item.#
08748503
Mfr.#
No.380-OT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bill Length (mm)
About 50
Weight (g)
About 387
Impact Absorption Liner (Polystyrene Foam)
None
Color (eaves)
Smoke
Material
Hat body: Thermoplastic ABS resin eaves: thermoplastic resin PC
Purpose
Flying and falling objects
Outer Dimensions (Length L x Width W x Height H) (mm)
280x220x175
Color (hat Body)
Royal Blue
Size (cm)
53 to 62
Standard
Ministry of Health, Labour and Welfare protection cap test acceptable product
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Construction industry
5
From Japan
On 2014-01-22 21:29:37
What I have been using so far is not transparent in the eaves, but this time the products are transparent, since the Hisashi are transparent, it is easy to see a wide field of view when working upwards. I think that I was glad I bought it.
This review is about item#08748494.
Carpentry work
4
From Japan
On 2013-05-09 21:07:01
It is still unused It feels like I feel I feel much cooler compared to the past (I chose one that does not have shock absorbing material to improve the ventilation)
This review is about item#08748485.
Worn at construction site
5
From Japan
On 2008-01-23 21:55:40
It is something that the hesashi part is made transparent so much .... It was more than I could imagine! There is nothing to block the upper visibility so there is a feeling of opening as if not wearing a helmet. On the contrary, is it dazzling in summer? I thought, but there is a vent hole too hard to steak, this opening feeling is wonderful! It is! It is recommended.
This review is about item#08748451.