Buy more than* S$200* and get FREE SHIPPING

  • Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining
  • Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining
  • Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining

Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining No.380F-OT

3.89 (9)
Item.#
08748573
Mfr.#
No.380F-OT
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x220x175
Color (eaves)
Smoke
Impact Absorption Liner (Polystyrene Foam)
Available
Weight (g)
About 406
Standard
Ministry of Health, Labour and Welfare protection cap passing-of-certification product
Purpose
Flying and falling objects
Bill Length (mm)
About 50
Color (hat Body)
White
Size (cm)
53 - 62
Application
Flying and falling objects
Material
Body cap: ABS thermoplastic resin Eaves : Thermoplastic PC resin
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2017-05-26 16:07:42
There is also a ventilation hole, and the brim is also easy to use with good furnishiness.
This review is about item#8748573.
Electric Works, Field Director
4
From Japan
On 2016-06-23 15:46:33
Lightly, Murel things are few good truly good products.
This review is about item#08748573.
for work
5
From Japan
On 2015-10-22 10:57:47
Since he often hits his head when it is not transparent, I purchase it here.
This review is about item#08748546.
Field helmets
1
From Japan
On 2015-08-25 16:31:08
I think that goods are good, but saying that the company name can not be added. I feel disappointed to say it later, I can tell you at first.
This review is about item#08748573.
Safety measures at work
5
From Japan
On 2015-06-25 22:32:10
Reliable manufacturer's things are safe, the size is also one touch and it is saved with light weight, if it is said that dissatisfied points of discontinuities straps are small and it is difficult to understand if gloves are left
This review is about item#08748591.
Equipment assembly work
5
From Japan
On 2015-06-17 11:01:48
Purchasing, feeling of security, etc. are only understood in the unlikely event by aging of the things used before, but the feeling of suffering is good, the color is a good dark blue color, it can be easily adjusted.
This review is about item#08748591.
Factory entry work
5
From Japan
On 2012-07-02 10:40:55
I purchased a transparent type helmet for the first time, but it is good to open the sight, the stress of the helmet has decreased a little. I do not understand the feeling of ventilation in the hole well.
This review is about item#08748607.
Site work
4
From Japan
On 2008-12-29 17:55:48
The eaves are clear and very good. It is still better if the eaves part is interchangeable. Please examine it properly.
This review is about item#08748546.
Site
1
From Japan
On 2008-12-10 16:34:07
The eaves were easily damaged when dropped from the eaves. This is dangerous.
This review is about item#08748573.