Buy more than* S$200* and get FREE SHIPPING

  • Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining
  • Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining
  • Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining

Clear Visor Helmet With Vent, Open Holes, With Shock Absorbant Lining No.380F-OT

3.75 (8)
Item.#
08748607
Mfr.#
No.380F-OT
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Dimensions (Length L x Width W x Height H) (mm)
280x220x175
Color (eaves)
Green
Impact Absorption Liner (Polystyrene Foam)
Available
Weight (g)
About 406
Application
Flying and falling objects
Purpose
Flying and falling objects
Bill Length (mm)
About 50
Color (hat Body)
White
Size (cm)
53 - 62
Material
Body cap: ABS thermoplastic resin Eaves : Thermoplastic PC resin
Standard
Ministry of Health, Labour and Welfare protection cap passing-of-certification product
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Electric Works, site supervision
4
From Japan
On 2016-06-23 15:46:33
Lightly, really good products it is less Mueller.
This review is about item#08748573.
For work
5
From Japan
On 2015-10-22 10:57:47
Buy here so hit the well head and eaves is not transparent.
This review is about item#08748546.
Site helmet
1
From Japan
On 2015-08-25 16:31:08
Product I think that good, but to say that there is no al put the company name. Disappointed is said later, I felt I said at the beginning.
This review is about item#08748573.
Safety measures at the time of work
5
From Japan
On 2015-06-25 22:32:10
Thing of reliable manufacturer is safe, size also It is a one-touch will be saved that a lightweight, detachable part of the Baa your string say that the point of dissatisfaction is hard to understand as small as you leave the gloves
This review is about item#08748591.
Equipment assembly work
5
From Japan
On 2015-06-17 11:01:48
Purchased by the aging of those that had been previously used, but a sense of security and the like do not know only at the time of the emergency, is comfortable wearing is good, the color photo is a good dark blue, the adjustment easy.
This review is about item#08748591.
Factory entrance construction
5
From Japan
On 2012-07-02 10:40:55
Eaves is I purchased the first time a transparent type of helmet, but it is good to open the field of view, the stress of the helmet has been reduced slightly. Ventilation feeling of the hole does not know well.
This review is about item#08748607.
Field work
4
From Japan
On 2008-12-29 17:55:48
Eaves is very good in the clear. Still it is good and eaves part is get in the exchange equation. Best regards please examine.
This review is about item#08748546.
Site
1
From Japan
On 2008-12-10 16:34:07
Eaves you dropped from the eaves was easily damaged. It is a danger in this.
This review is about item#08748573.