Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Bush
  • DDK05 Bush
  • DDK05 Bush

DDK05 Bush K5B0303

4.88 (32)
Item.#
08749011
Mfr.#
K5B0303
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Admissibility of Foreign Body
Small
Tolerance of Outside Diameter (mm)
0.047 to 0.017
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Thickness (mm)
1.0
Coefficient of Friction (micro)
0.03 to 0.2
Thickness Tolerance (mm)
0 to -0.025
Length Tolerance (mm)
0 to -0.3
Material
Tetrafluoroethylene resin (PTFE) + special additive
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Thermal Conductivity (W/mk)
42
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
5
Inner Diameter (phi mm)
3
Operating Temperature Range (deg C)
-200 to 280
Length (mm)
3
Pressure Resistance (MPa)
Compression: 304
Opponent Mounting Size
Housing bore: phi5H7 (0.012 to 0) shaft diameter: phi3 (-0.025 to -0.035) recommended value
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30
Customer Reviews
5 star 29
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
32 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2018-01-16 20:34:28
Chamfer is also polite It was a perfect circle (true round) product with high dimensional accuracy and accuracy. It is a bargain!
This review is about item#8750061.
Used as a spacer
5
From Japan
On 2017-11-11 14:37:27
I was surprised to arrive as soon as I arrived. Quality also did not apply.
This review is about item#8749501.
Engine repair
5
From Japan
On 2017-11-10 10:31:18
It can be very helpful to shape various ideas. We are very happy with the arrival of parts as soon as possible.
This review is about item#8749666.
Wheel axis
4
From Japan
On 2017-06-21 15:40:05
Since the diameter of the wheel does not match the diameter of the bearing, I bought it as a spacer to adjust. I am satisfied because I can use it without problems so far.
This review is about item#8749404.
Maintenance of motorcycle
5
From Japan
On 2017-05-01 18:02:59
Used for exchanging the rear two suspensions ~ The genuine of the hetmed glass tracker is added to the Daytona Showa product for SR 400 ~ Installation requires a thickness of 1 mm, but accuracy of thickness etc. is high I am satisfied because it was something. Durability performance should be verified from a while later ~
This review is about item#8749501.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:52:37
It is used for exchanging the bush of XY axis. Exchange from resin bush makes movement very smoothly without play. I am very satisfied.
This review is about item#8749212.
Used for experimental equipment
5
From Japan
On 2017-01-22 11:58:59
Both inside diameter and outside diameter are perfect size, and there is no shake of the shaft and it is very satisfying.
This review is about item#8749352.
Experimental device
5
From Japan
On 2017-01-21 19:11:52
Both the inner diameter and the outer diameter were perfect size, no shaft shake or rattling occurred
This review is about item#8749492.
Chill hole overhaul
5
From Japan
On 2016-12-02 08:11:51
Although genuine parts use bush made of resin, since high load is applied, wear is quick, and I made it into a metal bush. Durability can be confirmed for several years, but it is quite nice.
This review is about item#08749921.
Used for bucket of bucket pin of tire excavator.
5
From Japan
On 2016-09-10 17:52:13
The product is very satisfied well. I think that I used it a bit more remodeling here.
This review is about item#8750393.