Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • DDK05 Bush
  • DDK05 Bush
  • DDK05 Bush

DDK05 Bush K5B0403

4.88 (33)
Item.#
08749054
Mfr.#
K5B0403
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Admissibility of Foreign Body
Small
Pressure Resistance (MPa)
Compression: 304
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
5
Inner Diameter (phi mm)
3
Operating Temperature Range (deg C)
-200 to 280
Length (mm)
3
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Material
Tetrafluoroethylene resin (PTFE) + special additive
Thermal Conductivity (W/mk)
42
Tolerance of Outside Diameter (mm)
0.047 to 0.017
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Thickness (mm)
1.0
Coefficient of Friction (micro)
0.03 to 0.2
Thickness Tolerance (mm)
0 to -0.025
Length Tolerance (mm)
0 to -0.3
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30
Opponent Mounting Size
Housing bore: phi6H7 (0.012 to 0) Shaft Diameter: phi4 (-0.025 to -0.035) recommended value
Customer Reviews
5 star 30
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
33 Customer Reviews
The reviews are automatic translation.
Used as a repair part of Kawasaki ZRX
5
From Japan
On 2018-03-13 20:19:35
Since the play was playing on the change pedal of ZRX 1100, it seemed that the press-fitted bush was decreasing when disassembling. Because it became a pedal assembly and it was expensive as it was a genuine product and it became a selling end part, we measured the dimensions and bought about two bushes. When I tried to remove it, things close to this one had arrived. When exchanging it, the play also decreased, and repair was possible with a cheap amount of money.
This review is about item#8749763.
Maintenance of agricultural machinery
5
From Japan
On 2018-01-16 20:34:28
Chamfer is also polite It was a perfect circle (true round) product with high dimensional accuracy and accuracy. It is a bargain!
This review is about item#8750061.
Used as a spacer
5
From Japan
On 2017-11-11 14:37:27
I was surprised to arrive as soon as I arrived. Quality also did not apply.
This review is about item#8749501.
Engine repair
5
From Japan
On 2017-11-10 10:31:18
It can be very helpful to shape various ideas. We are very happy with the arrival of parts as soon as possible.
This review is about item#8749666.
Wheel axis
4
From Japan
On 2017-06-21 15:40:05
Since the diameter of the wheel does not match the diameter of the bearing, I bought it as a spacer to adjust. I am satisfied because I can use it without problems so far.
This review is about item#8749404.
Maintenance of motorcycle
5
From Japan
On 2017-05-01 18:02:59
Used for exchanging the rear two suspensions ~ The genuine of the hetmed glass tracker is added to the Daytona Showa product for SR 400 ~ Installation requires a thickness of 1 mm, but accuracy of thickness etc. is high I am satisfied because it was something. Durability performance should be verified from a while later ~
This review is about item#8749501.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:52:37
It is used for exchanging the bush of XY axis. Exchange from resin bush makes movement very smoothly without play. I am very satisfied.
This review is about item#8749212.
Used for experimental equipment
5
From Japan
On 2017-01-22 11:58:59
Both inside diameter and outside diameter are perfect size, and there is no shake of the shaft and it is very satisfying.
This review is about item#8749352.
Experimental device
5
From Japan
On 2017-01-21 19:11:52
Both the inner diameter and the outer diameter were perfect size, no shaft shake or rattling occurred
This review is about item#8749492.
Chill hole overhaul
5
From Japan
On 2016-12-02 08:11:51
Although genuine parts use bush made of resin, since high load is applied, wear is quick, and I made it into a metal bush. Durability can be confirmed for several years, but it is quite nice.
This review is about item#08749921.