Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Bush
  • DDK05 Bush
  • DDK05 Bush

DDK05 Bush K5B0504

4.88 (32)
Item.#
08749115
Mfr.#
K5B0504
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Admissibility of Foreign Body
Small
Pressure Resistance (MPa)
Compression: 304
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
7
Inner Diameter (phi mm)
5
Operating Temperature Range (deg C)
-200 to 280
Length (mm)
4
Material
Tetrafluoroethylene resin (PTFE) + special additive
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Thermal Conductivity (W/mk)
42
Tolerance of Outside Diameter (mm)
0.053 to 0.023
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Thickness (mm)
1.0
Coefficient of Friction (micro)
0.03 to 0.2
Thickness Tolerance (mm)
0 to -0.025
Length Tolerance (mm)
0 to -0.3
Opponent Mounting Size
Housing bore: phi7H7 (0.015 to 0) Shaft Diameter: phi5 (-0.025 to -0.037) recommended value
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30