Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Bush
  • DDK05 Bush
  • DDK05 Bush

DDK05 Bush K5B3020

4.88 (26)
Item.#
08750174
Mfr.#
K5B3020
Package Qty.
1PC
Ship pack of
1
4.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Admissibility of Foreign Body
Small
Allowable Sliding Speed (m / min)
Max: 60 Normal: 15 or less
Outer Diameter (phi mm)
34
Inner Diameter (phi mm)
30
Operating Temperature Range (deg C)
-200 - 280
Length (mm)
20
Pressure Resistance (MPa)
Compression: 304
Material
Fluoridation ethylene resin (PTFE) + special additive agent
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Thermal Conductivity (W/mk)
42
Allowable Surface Pressure (MPa)
Max: 137 Normal: 49.0 or less
Thickness (mm)
2
Coefficient of Friction (micro)
0.03 to 0.2
Thickness Tolerance (mm)
0 to -0.030
Length Tolerance (mm)
0 to -0.3
Tolerance of Outside Diameter (mm)
0.115 to 0.075
Opponent Mounting Size
Housing diameter:phi34H7(0.025 to 0) Shaft diameter:phi30(-0.025 to -0.046) Recommended values
Linear Expansion Coefficient (x 10-6/degree C)
Parallel direction to the bearing surface: 11 Thickness direction: 34
Customer Reviews
5 star 24
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
26 Customer Reviews
The reviews are automatic translation.
Used in the experiments for the equipment
5
From Japan
On 2017-01-22 11:58:59
Inner diameter, and both the outer diameter size is perfect, very satisfied without any blurring of the axis.
This review is about item#8749352.
Experimental device
5
From Japan
On 2017-01-21 19:11:52
An inner diameter, the size with an outer diameter of perfect, Such as the axis of vibration and rattling also did not occur
This review is about item#8749492.
Overhaul of Chiruhoru
5
From Japan
On 2016-12-02 08:11:51
Genuine Parts is using a resin bush but soon wear Since the high load is applied, it tried in a metal bush. The durability can be confirmed is a few years away, but is pretty good along.
This review is about item#08749921.
Use the bush of the bucket pin of tire shovel.
5
From Japan
On 2016-09-10 17:52:13
Product is satisfied very well. Here we thought to have used a little more remodeling.
This review is about item#8750393.
Used to crank shaft bearing oil circulation axis
5
From Japan
On 2016-08-11 17:40:25
Size was fit some processing drilling perfect
This review is about item#8750472.
Maintenance of the 3D printer
5
From Japan
On 2016-06-29 18:02:17
We ordered for the replacement of the bush that are used in the gantry of the 3D printer. Like accuracy it was not a good thing in a plastic bush that had been attached to the genuine parts, rattling was changed to this bush was suppressed significantly.
This review is about item#08749212.
As a bearing of where you are immersed in the lubricating oil
5
From Japan
On 2016-06-28 13:19:14
None at the moment problem
This review is about item#08749167.
Bearing inner diameter adjustment
5
From Japan
On 2016-06-09 17:06:31
There is sufficient strength, is likely to be durable. When driving in the hammer even if there is a hardness, we could do peace of mind.
This review is about item#08749325.
For 3D printer
5
From Japan
On 2016-05-23 15:39:18
In backlash without smooth, we are satisfied
This review is about item#08749212.
Backlash prevention of 3D printer molding head
5
From Japan
On 2016-05-03 01:07:06
While the play of the head part is modeling had become a cause of molding defects occur in the resin bush that had been set in the standard. There is no backlash of the shaped head shaped by the exchange in the bush is now very clean.
This review is about item#08749212.