Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Bush
  • DDK05 Bush
  • DDK05 Bush

DDK05 Bush K5B5020

4.89 (28)
Item.#
08750594
Mfr.#
K5B5020
Package Qty.
1PC
Ship pack of
1
10.07 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Admissibility of Foreign Body
Small
Operating Temperature Range (deg C)
-200 to 280
Length (mm)
20
Pressure Resistance (MPa)
Compression: 304
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
55
Inner Diameter (phi mm)
50
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30
Opponent Mounting Size
Housing bore: phi55H7 (0.030 to 0) Shaft Diameter: phi50 (-0.025 to -0.050) recommended value
Thermal Conductivity (W/mk)
42
Thickness Tolerance (mm)
0 to -0.040
Length Tolerance (mm)
0 to -0.3
Tolerance of Outside Diameter (mm)
0.145 to 0.095
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Thickness (mm)
2.5
Coefficient of Friction (micro)
0.03 to 0.2
Material
Tetrafluoroethylene resin (PTFE) + special additive
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Customer Reviews
5 star 26
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
28 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-05-01 18:02:59
Used for exchanging the rear two suspensions ~ The genuine of the hetmed glass tracker is added to the Daytona Showa product for SR 400 ~ Installation requires a thickness of 1 mm, but accuracy of thickness etc. is high I am satisfied because it was something. Durability performance should be verified from a while later ~
This review is about item#8749501.
Maintenance of 3D printers
5
From Japan
On 2017-03-19 14:52:37
It is used for exchanging the bush of XY axis. Exchange from resin bush makes movement very smoothly without play. I am very satisfied.
This review is about item#8749212.
Used for experimental equipment
5
From Japan
On 2017-01-22 11:58:59
Both inside diameter and outside diameter are perfect size, and there is no shake of the shaft and it is very satisfying.
This review is about item#8749352.
Experimental device
5
From Japan
On 2017-01-21 19:11:52
Both the inner diameter and the outer diameter were perfect size, no shaft shake or rattling occurred
This review is about item#8749492.
Chill hole overhaul
5
From Japan
On 2016-12-02 08:11:51
Although genuine parts use bush made of resin, since high load is applied, wear is quick, and I made it into a metal bush. Durability can be confirmed for several years, but it is quite nice.
This review is about item#08749921.
Used for bucket of bucket pin of tire excavator.
5
From Japan
On 2016-09-10 17:52:13
The product is very satisfied well. I think that I used it a bit more remodeling here.
This review is about item#8750393.
Used for crankshaft bearing Oil circulation shaft
5
From Japan
On 2016-08-11 17:40:25
Size Partial processing hole drilling fitted perfectly
This review is about item#8750472.
Maintenance of 3D printers
5
From Japan
On 2016-06-29 18:02:17
I ordered it for the replacement of the bush used in the gantry section of the 3D printer. It seems that the resin bush attached to genuine parts did not have high precision, so the rattling was greatly suppressed when I changed to this bush.
This review is about item#08749212.
As a bearing immersed in lubricating oil
5
From Japan
On 2016-06-28 13:19:14
No problem so far
This review is about item#08749167.
Bearing inner diameter adjustment
5
From Japan
On 2016-06-09 17:06:31
It has sufficient strength and durability is likely to be. Even when I hammered with a hammer, there was hardness and I was relieved.
This review is about item#08749325.