Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DDK05 Bushing with Brim
  • DDK05 Bushing with Brim
  • DDK05 Bushing with Brim

DDK05 Bushing with Brim K5F0504-10

4.70 (10)
Item.#
08751364
Mfr.#
K5F0504-10
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Pressure Resistance (MPa)
Compression: 304
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Thickness (mm)
1.0(0 to -0.025)
Inner Diameter (phi mm)
5
Operating Temperature Range (deg C)
-200 to 280
Length (mm)
4(0 to -0.3)
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Material
Tetrafluoroethylene resin (PTFE) + special additive
Thermal Conductivity (W/mk)
42
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
7(0.053 to 0.023)
Flange Wall Thickness (mm)
1.0(0 to -0.15)
Collar Outer Diameter (mm)
10(0 to -0.8)
Admissibility of Foreign Body
Small
Coefficient of Friction (micro)
0.03 to 0.2
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30
Opponent Mounting Size
Housing bore: phi7H7 (0.015 to 0) Shaft Diameter: phi5 (-0.025 to -0.037) recommended value
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
As a stopper
5
From Japan
On 2018-01-25 15:55:26
I bought it as a rotation stopper of a round bar This shape can not be found in the DY shop I stared from inside the catalog of Hattarou Because it is with a slide so it can correspond to dimensions in micron units so it is a very convenient product The field of vision has expanded
This review is about item#8751994.
Used for passenger mowers front wheels
5
From Japan
On 2017-07-31 07:13:20
The price is cheaper than the genuine product and the quality is equal and wonderful! I will continue to use it.
This review is about item#08751872.
Chillhole repair
5
From Japan
On 2017-06-08 15:37:50
Bush of the axis of Chillhole t - 16 flew away {made of plastic like plastic}} If you were looking for it, there was something just right and the installation went well.
This review is about item#8752064.
As a spacer
5
From Japan
On 2017-05-19 01:35:03
I tried using it as a spacer in the hole of the bell housing through which the clutch wire cable passes. The rattling disappears, it is a very good feeling.
This review is about item#08751574.
Motorcycle Maintenance
4
From Japan
On 2017-04-13 09:43:47
I am using it as a plastic replacement but it is in good condition! However ... because it is used in places where exchange frequency is high, if only a little cheaper. . .
This review is about item#8751391.
Repair of car body side hole of moped center stand
5
From Japan
On 2017-03-22 07:58:07
It repaired with bush because the body side hole of center stand spread. The play of the center stand got lost and it became very smooth.
This review is about item#08751495.
Ball bearing for turntable
5
From Japan
On 2017-02-27 19:57:53
DDK 05 Bush with collar OD and round washer Special size (stainless steel) 44.0 + 0.5 Inner diameter is perfect
This review is about item#8752317.
Factory equipment
3
From Japan
On 2016-02-25 17:59:18
I am satisfied that it was delivered smoothly because it was a customer's designated item.
This review is about item#08752134.
Repair and improvement of reels
5
From Japan
On 2015-08-17 19:57:24
It is used for repairing reels. There is no ball bearing that fits just the size, but since we need a slide at the operating point of the bail, we used it here. Although it seemed to be somewhat stuck before use, it started to move very smoothly after using it. In the list and individual item columns, the order code K5F0305-7 is also written as 3 mm in length, but from the relationship between model number and length, is not K5F0305-7 a product with a length of 5 mm? I think that it is a typographical mistake, but because it is a notation, both products are confused because they are products with a length of 3 mm. Please correct the notation. I am sorry if my misunderstandings are not written mistakes.
This review is about item#08751321.
Bearing looseness
5
From Japan
On 2013-12-18 00:37:06
Because there is no bearing fitting to the shaft, I searched for a bush with a flange with DDK 05. It was perfect for the size of the bearings you wanted to use.
This review is about item#08751434.