Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Bushing with Brim
  • DDK05 Bushing with Brim
  • DDK05 Bushing with Brim

DDK05 Bushing with Brim K5F1208-20

4.50 (6)
Item.#
08751601
Mfr.#
K5F1208-20
Package Qty.
1PC
Ship pack of
1
2.78 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
バイクメンテナンス
4
From Japan
On 2017-04-13 09:43:47
樹脂製の代替品として使っていますが調子いいです!  が… 交換頻度が高い場所での使用なので、もう少しだけ安ければ。。。
This review is about item#8751391.
Repair of the vehicle body side hole of the moped center stand
5
From Japan
On 2017-03-22 07:58:07
It was repaired by Bush because the body-side hole of the center stand spread. Play of the center stand has become very smooth gone.
This review is about item#08751495.
Received ball bearing turntable
5
From Japan
On 2017-02-27 19:57:53
DDK05 flanged bush outside diameter and a round washer Tokusun (stainless steel) perfect is 44.0 + 0.5 inner diameter
This review is about item#8752317.
Plant
3
From Japan
On 2016-02-25 17:59:18
Because it was de-destination of the specified goods customers have been happy to be delivered smoothly.
This review is about item#08752134.
Repair and improvement of the reel
5
From Japan
On 2015-08-17 19:57:24
I use to repair the reel. Just is not there a ball bearing that fits the size, but because the slip in Vail of operation where required, and was used here. Although prior to use it was somewhat become argumentative feel like, now a very smooth movement from using here. In the list table and individual commodity field, but also the length order code K5F0305-7 has been referred to as 3mm, when the relationship between the model number and length, K5F0305-7 is either would not be the product of length 5mm? I think one mistake of the notation, because notation on has become both length 3mm of the product, and confusion. I wish to correct the notation. If I'm sorry if my misunderstanding rather than the notation mistake.
This review is about item#08751321.
Bearing play of the
5
From Japan
On 2013-12-18 00:37:06
Since the bearing is not of the size that fits to the shaft they were looking for a bush with DDK05 brim. It was the perfect size to the size of the bearing you want to use.
This review is about item#08751434.