Buy more than* S$200* and get FREE SHIPPING

  • DDK05 Bushing with Brim
  • DDK05 Bushing with Brim
  • DDK05 Bushing with Brim

DDK05 Bushing with Brim K5F1810-26

4.33 (3)
Item.#
08751793
Mfr.#
K5F1810-26
Package Qty.
1PC
Ship pack of
1
3.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Allowable Sliding Speed (m / min)
Maximum: 60 common: 15 or less
Outer Diameter (phi mm)
20(0.081 to 0.046)
Flange Wall Thickness (mm)
1.0(0 to -0.15)
Collar Outer Diameter (mm)
26(0 to -0.8)
Admissibility of Foreign Body
Small
Coefficient of Friction (micro)
0.03 to 0.2
Purpose
General industrial equipment, hydraulic equipment, home appliances, automotive parts, textile machinery, packaging machinery
Material
Tetrafluoroethylene resin (PTFE) + special additive
Pressure Resistance (MPa)
Compression: 304
Allowable Surface Pressure (MPa)
Highest: 137 common: 49.0 below
Thickness (mm)
1.0(0 to -0.025)
Inner Diameter (phi mm)
18
Operating Temperature Range (deg C)
-200 to 280
Length (mm)
10(0 to -0.3)
Thermal Conductivity (W/mk)
42
Linear Expansion Coefficient (x 10-6/degree C)
A direction parallel to the bearing surface:11 the thickness direction : 30
Opponent Mounting Size
Housing bore: phi20H7 (0.021 to 0) Shaft Diameter: phi18 (-0.025 to -0.043) recommended value
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Plant
3
From Japan
On 2016-02-25 17:59:18
Because it was de-destination of the specified goods customers have been happy to be delivered smoothly.
This review is about item#08752134.
Repair and improvement of the reel
5
From Japan
On 2015-08-17 19:57:24
I use to repair the reel. Just is not there a ball bearing that fits the size, but because the slip in Vail of operation where required, and was used here. Although prior to use it was somewhat become argumentative feel like, now a very smooth movement from using here. In the list table and individual commodity field, but also the length order code K5F0305-7 has been referred to as 3mm, when the relationship between the model number and length, K5F0305-7 is either would not be the product of length 5mm? I think one mistake of the notation, because notation on has become both length 3mm of the product, and confusion. I wish to correct the notation. If I'm sorry if my misunderstanding rather than the notation mistake.
This review is about item#08751321.
Bearing play of the
5
From Japan
On 2013-12-18 00:37:06
Since the bearing is not of the size that fits to the shaft they were looking for a bush with DDK05 brim. It was the perfect size to the size of the bearing you want to use.
This review is about item#08751434.